Shop All Furniture Parts
Wolfcraft
Wolfcraft 3111405 0.5 in. Mushroom Head Oak Button
Mfr # 5070875
Zoro # G103978593
$27.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wolfcraft
- MFR # 5070875
- Zoro # G103978593
- Country of Origin China
- Category Furniture Parts
Description
Features
- 0. 5 in. Mushroom Head Oak Button
- Shape: Round
- Material: Oak
- Product Type: Button Plug
- Diameter: 1/2 in.
- Color Coding: Natural
- Sanded
- Unfinished
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Multi-Function LeatherPlus Drafting Stool with Adjustable Arms (B1646)
- PROGRESSIVE FURNITURE Progressive Furniture T254-01 Living Room Cocktail Table; Black Metal & Industrial Gray (T254-01)
- TRADEMARK FINE ART Philippe Sainte Laudy 'Black Was Beautiful' Canvas Art, 30x47 (PSL01298-C3047GG)
- DESIGNS OF DISTINCTION 6" Square Tapered Leg with bolt and 1" Satin Brass Ferrule - Ash (01241006ASSB6)
- KASON Safeguard Latch Strike, 3" to 4" Offset (10056005008)
- KASON Reversible Cam-Rise Hinge, 1-1/2" Offset (11245000068)
- OSBORNE WOOD PRODUCTS 3 1/2 x 5 5/8 SOLD AS A SET OF FOUR~Corner Blocks for 3" Wide Legs in (310300PG)
- RICHELIEU HARDWARE Tapered Bench Legs, 16 1/8 in (410 mm), Matte Black, Adjustable, PK 2 (80404900)
- KASON Reversible Cam-Rise Hinge, 2" Offset, RH (11245000082)
- WHIRLPOOL Dryer Heating Element Connction Wire Kit (279457)
- KASON Cam-Rise Spring Assisted Hinge, 1-7/8" (11248000027)
- Wolfcraft Furniture Parts