Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sonic Blast Disc Horns, High/Low Tones

  • Mfr # 308-2T

  • Zoro # G8870919


product price: $32.49
/ea

Key Features

Type
Electric
Length (In.)
4 3/4 in
Width (In.)
3 in
Height (In.)
4 3/4 in
Dia. (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308-2T
Zoro #
G8870919
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
4 3/4 in
Width (In.)
3 in
Height (In.)
4 3/4 in
Dia. (In.)
5 in
Overall Width
3 in
Overall Height
4 3/4 in
Overall Length
4 3/4 in
Overall Diameter
5 in

Details

Item
Electric Horn
Type
Electric
Finish
Painted
Amps
6 A
Includes
10 ft of 1/4 in Nylon High-Pressure Hose, Heavy Duty 12 V Electric Solenoid Valve, Mounting Hardware
Voltage
12V DC
Decibels (dB)
117 dB @ 1 meter
Mounting
Under-Hood
For Use With
Cars, Trucks, Vans
Material
Metal
Color
Red/Black
Compatible Vehicle Type
Passenger Vehicles
Mount Type
Bolt
Tone Type
High Tone, Low Tone
Horn Type
Disc Horn
Current
6 A
Horn Operation
Electric
Frequency
335 Hz, 400 Hz
Standards
Patent No 6002324
Number of Horns
2
Sound Level - Maximum
118 dB
Operating Voltage
12V DC

Description

Sonic Blast Disc Horns, High/Low Tones

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.