Men's 6-Inch Work Boot, 14 XW, Steel Toe, 6 in H, Brown, 4904

  • Mfr # W04904

  • Zoro # G6638965


product price: $134.99
/pr
Free Shipping & Returns

Key Features

Width
XW
Color
Brown
Gender
Men's
Waterproof
No
Style Number
4904
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W04904
Zoro #
G6638965
UPC #
018466230145
Country of Origin
Bangladesh

Dimensions

Size
14
Width
XW
Height
6 in
Footwear Width
EW
Heel Height
1 in or Greater
Size (PRINT)
14
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
4904
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane, Rubber
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Completely Non Metallic
No
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Insole System
Removable Full Cushion
Insulated
No
Metatarsal Guard
No
Non Metallic Upper
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.37
Liner Material
Mesh
Chemical Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.67
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Puncture Resistant Insole
No
Ninety Degree Heel
Yes
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.87
Non-Marking Sole
No
Midsole Material
Polyurethane
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Removable Insole
Yes
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Max. Heat Rating
800 Degrees F
Footwear Sole Pattern
Lug
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Last Number or Name
M711
Standards
ASTM F2413-18
Shank Material
Nylon
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Slip Resistant
Yes
Heel Style
Defined Heel
Non-Marking Upper
No
Heat Resistant
No
Metatarsal Guard Style
None
Upper Color
Brown
Series
W04904
Insole Technology
Full Cushioned, Removable
Heel Definition
Defined Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.87
Style Family
6-Inch Work Boot
Maximum Heat Rating
800 Degrees F
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.37
Toe Cap Material
Steel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.67
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane, Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
800 Degrees F
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Air Mesh
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 4904

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.