Men's 6-Inch Work Boot, 7 1/2 M, Steel Toe, Black, W211042

  • Mfr # W211042

  • Zoro # G305293418


product price: $129.95
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W211042
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W211042
Zoro #
G305293418
UPC #
194917344323
Country of Origin
Cambodia

Dimensions

Size
7 1/2
Width
M
Boot Height
6 in
Footwear Width
M
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W211042
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Upper Boot Material
All Leather
Chemical Resisting Sole
Yes
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Footwear Sole Pattern
Lug
Conductive
No
Predominant Footwear Color
Black
Standards
ASTM F2413-18M1/75 C75 EH
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Features
Removable Ortholite Full Cushioned Footbed, Rubber Lug Outsole Grips the Ground, Ultra-Light Compression Molded Eva Midsole
Non-Marking Upper
No
Midsole Material
EVA
Shank Material
Nylon
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Puncture Resistant Insole
No
CSA Footwear Standard
No Puncture Protection
Waterproof Type
Waterproof Membrane
Oil Resisting Sole
Yes
Liner Material
Mesh
Heel Style
Defined Heel
Lugs
Rubber
Footwear Construction Type
Cemented
Static Dissipative
No
Metatarsal Guard Style
None
Metal Chip Resisting Sole
No
Upper Material Description
Leather/Mesh
Upper Color
Black
Max. Heat Rating
572 Degrees F
Footwear Style
6 in Work Boot
Last Number or Name
042
Insole System
Removable Ortholite
Midsole Technology
Ultra Light Compression
Completely Non Metallic
No
Heat Resistant
No
Insulated
No
Slip-Resistance Value - Mark II - Dry
0.95
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.48
Maximum Heat Rating
572 Degrees F
CSA Standards Met
No Puncture-Resistant Sole
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Insole Technology
OrthoLite(R), Removable
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - Mark II - Wet
0.73
Toe Cap Material
Steel
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Ultra Light Compression
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
572 Degrees F
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number W211042

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.