Cherry Mahoganey Wood Vinyl Coated Aluminum Cup and Straw Holder
Mfr # WV-2361-CM
Zoro # G308050384
product price:Â $134.99
/ea
Free Shipping & Returns
Key Features
Material
Wood Vinyl Coated Aluminum
Height
5.5 in
Width
19.5 in
Depth
5 in
Color
Cherry Mahoganey Wood Finish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WV-2361-CM
Zoro #
G308050384
UPC #
-
Country of Origin
United States
Dimensions
Height
5.5 in
Width
19.5 in
Depth
5 in
Details
Finish
Cherry Mahoganey Wood Finish
Material
Wood Vinyl Coated Aluminum
Color
Cherry Mahoganey Wood Finish
Description
Wood Vinyl Coated Aluminum Cup and Straw Holder, Two Sections, Without Lid. Cherry Mahogany. (WV carts are not pre-drilled for accessories. Customer must drill carts in field if ordered for existing cart)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.