Cherry Mahoganey Wood Vinyl Coated Aluminum Waste Container with lid

  • Mfr # WV-680436-CM

  • Zoro # G608050381


product price:  $272.99
/ea
Free Shipping & Returns

Key Features

Material
Wood Vinyl Coated Aluminum
Height
13 in
Width
13.5 in
Depth
6.5 in
Color
Cherry Mahoganey Wood Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WV-680436-CM
Zoro #
G608050381
UPC #
-
Country of Origin
United States

Dimensions

Height
13 in
Width
13.5 in
Depth
6.5 in

Details

Material
Wood Vinyl Coated Aluminum
Color
Cherry Mahoganey Wood Finish

Description

Wood Vinyl Coated Aluminum Waste Container with lid, Cherry Mahogany. (WV carts are not pre-drilled for accessories. Customer must drill carts in field if ordered for existing cart)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.