ADA-Compliant In-Room Medication Storage Cabinet

  • Mfr # WV2795

  • Zoro # G301929601


product price:  $699.99
/ea
Free Shipping & Returns

Key Features

Width
20.25 in
Depth
5.25 in
Height
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WV2795
Zoro #
G301929601
UPC #
-
Country of Origin
United States

Dimensions

Width
20.25 in
Depth
5.25 in
Height
23 in

Description

This ADA compliant medication cabinet for LTC provides a rich wood appearance to a securely locked medication storage solution. Designed for resident rooms that require a slim profile cabinet, this wall mounted wood vinyl medication storage cabinet can carry a capacity of 20 punch cards per shelf (40 punch cards total) or a combination of punch cards and liquid storage using the included shelf and bin with divider. Features of the cabinet include a drop down shelf, stainless steel pinned door hinges for security, a one hand open and close slam lock and a twelve year manufacturer’s warranty. Made with heat sealed powder coat steel, with an aluminum door, then wrapped to create a wood vinyl medication storage cabinet that excels in beauty, function and security. Comes with a key lock, but can be upgraded to an electronic pushbutton lock programmed for multiple users.


  • • Key lock with two keys
  • • Multiple cabinets may be keyed differently or keyed alike – must be specified on order
  • • In-room medication cabinet for 1 - 2 residents
  • • Drop down shelf (No Pill Crushing)
  • • Capacity of up to 20 punch cards / liquid storage per shelf
  • • Door is vinyl coated aluminum with a rich wood appearance
  • • One hand open and close slam lock
  • • Includes shelf & bin with divider
  • • Stainless steel pinned door hinges prevent pin removal
  • • Predrilled holes and hardware included for exterior wall mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.