Large Capacity In-Room Medication Storage Cabinet

  • Mfr # WV2766

  • Zoro # G401929617


product price:  $789.99
/ea
Free Shipping & Returns

Key Features

Width
20.25 in
Depth
6.75 in
Height
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WV2766
Zoro #
G401929617
UPC #
-
Country of Origin
United States

Dimensions

Width
20.25 in
Depth
6.75 in
Height
23 in

Description

Keeping your medications properly secured has never been easier thanks to Harloff’s wall mount medication lock box! Our WV2766 wood vinyl medication cabinet, made from heavy-duty steel with a vinyl coated aluminum door, will keep medications in a secure but easy-to-access location for your assisted living facility. Not only is this product excellent for locking away various types of medication, but it is also sure to be very aesthetically pleasing in any setting due to the cabinet’s natural wood-look finish. Primarily designed to hold medication for 1-2 residents, each of these wood vinyl medication cabinets come with a standard key lock and two seperate keys. Cabinets can be “keyed alike" if requested when initially placing an order for multiple units. Harloff is happy to ship each wall mount medication lock box with predrilled holes and the necessary hardware required to make exterior wall mounting as simple as possible for every customer. Each cabinet features a drop down shelf and has the capacity to hold up to 60 punch cards, space for liquid medication storage or a mixture of both types of medication.


  • • Heat sealed powder coat steel cabinet body
  • • Key lock with two keys
  • • Multiple cabinets may be keyed differently or keyed alike – must be specified on order
  • • In-room medication cabinet for 1-2 residents
  • • Drop down shelf
  • • Capacity of 60 punch cards/liquid storage
  • • Door is vinyl coated aluminum with a rich wood appearance
  • • One hand open and close slam lock
  • • Stainless steel pinned door hinges prevent pin removal
  • • Predrilled holes and hardware included for exterior wall mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.