4 Drawer Wood Vinyl Treatment Cart

  • Mfr # WV6520

  • Zoro # G701929645


product price:  $4,049.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
30 in
Depth
23.5 in
Height
44.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WV6520
Zoro #
G701929645
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Depth
23.5 in
Height
44.5 in

Description

Wood grain finish medical carts such as the WV6520 help to store and organize medical supplies while bringing a more calming presence to any facility where patients may be sensitive or hesitant towards receiving treatment. Constructed from lightweight, vinyl coated aluminum, this cart is easy to maneuver and designed to more closely resemble a piece of decorative furniture. A great addition to long term care facilities, every cart comes with a granite look top that offers an additional writing surface as well as an optional skirt to cover the cart’s casters. This wood grain finish medical cart also features a key lock with two keys, pull-out side shelf, protective corner bumpers and four 5′′ ball-bearing full swivel premium rubber casters (one braking, one directional). Instantly make your offices more visually appealing while securing critical medical supplies with the WV6520 cart from Harloff.


  • • Light weight vinyl coated aluminum
  • • Top is MDF covered with a heat-pressed thermal foil laminate
  • • Key lock with two keys
  • • Ball-bearing, full extension drawer slides
  • • Pull-out shelf
  • • 5" (12.7cm) ball-bearing premium casters, all full swivel, one braking, one directional
  • • Cart is washable with soap and water
  • • This cart is designed to look like a piece of furniture
  • • Twelve Year Manufacturer’s Warranty, 1-Year Limited Warranty on any bought-out parts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.