6 Drawer Wood Vinyl Aluminum Emergency Cart

  • Mfr # WV6400

  • Zoro # G301929625


product price:  $3,979.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
30 in
Depth
22.5 in
Height
44.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WV6400
Zoro #
G301929625
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Depth
22.5 in
Height
44.5 in

Description

This wood vinyl emergency cart is capable of storing a wide variety of medical supplies while also bringing a calming presence to patients receiving emergency care. Designed to look more like a piece of furniture than a medical cart, this is the perfect investment for psychiatric hospitals, rehab centers or any other medical facility where staff want patients to feel more relaxed. These aesthetically pleasing carts feature a granite look top which provide additional surface space for clinical personnel. Other features of this wood vinyl emergency cart include a pull-out side shelf, breakaway lock bar with 100 breakaway seals, protective corner bumpers and four 5′′ ball-bearing, full-swivel premium casters (one braking, one directional). This cart comes in a standard cherry mahogany finish, but other wood finishes are also available. Receiving emergency medical care can be scary for all of us, but you can make things a little less frightening for patients at your facility by brightening up your offices with furniture style medical carts from Harloff.


  • • Lightweight vinyl coated aluminum
  • • Top is MDF covered with a heat-pressed thermal foil laminate
  • • This cart is designed to look like a piece of furniture
  • • Breakaway lock bar with 100 breakaway seals
  • • 5" (12.7cm) ball-bearing premium casters, all full swivel, one braking, one directional
  • • Ball-bearing full extension drawer slides
  • • Pull out shelf
  • • Cart is washable with soap and water
  • • Twelve Year Manufacturer’s Warranty, 1-Year Limited Warranty on any bought-out parts
  • • Skirt option to cover wheels, WV-3WSKIRT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.