Recessed Wall Mount In-Room Medication Storage Cabinet

  • Mfr # WV2760

  • Zoro # G101929610


product price:  $849.99
/ea
Free Shipping & Returns

Key Features

Width
14.63 in
Depth
6.75 in
Height
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WV2760
Zoro #
G101929610
UPC #
-
Country of Origin
United States

Dimensions

Width
14.63 in
Depth
6.75 in
Height
23 in

Description

In need of a secure yet aesthetically pleasing wall mount medication cabinet? Harloff has the answer with our WV2760 recessed wood vinyl medical cabinet. Produced with heat sealed powder coat steel and featuring a sturdy vinyl-coated aluminum door, this cabinet is sure to keep all of your medications securely locked-away from unauthorized visitors. Each cabinet can be mounted to an exterior wall, but it may also be mounted as a recessed wood vinyl medical cabinet with the included wood vinyl trim package creating a beautiful in-wall storage solution with a natural cherry mahogany (or other finish) look. This wall mount medication cabinet is easy to install within your resident rooms, as the cabinet features predrilled holes and comes with all the required hardware for either exterior wall mounting or in wall mounting between wooden studs with 16" centers. Capable of holding up to 40 punch cards, every spacious cabinet can also hold multiple liquid medication bottles or a custom combination of both cards and bottles. This Harloff medication cabinets from Harloff features a standard key lock with two keys, however an upgrade to an electronic pushbutton lock for multiple user access is available.


  • • Heat sealed powder coat steel cabinet body
  • • Key lock with two keys
  • • Multiple cabinets may be keyed differently or keyed alike – must be specified on order
  • • In-room medication cabinet for 1 - 2 residents
  • • Drop down shelf
  • • Capacity of 40 punch cards/liquid storage
  • • Matching cabinet wrap and vinyl trim set included
  • • Door is vinyl coated aluminum with a rich wood appearance
  • • One hand open and close slam lock
  • • Stainless steel pinned door hinges prevent pin removal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.