Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

17CP-10-MH Anti-Siphon Freezeless Wall Hydrant 10 in.

  • Mfr # 4090882

  • Zoro # G015834680


product price: $70.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4090882
Zoro #
G015834680
UPC #
067190014095
Country of Origin
China

Description

Features -Length : 10in. -Material : Brass -Finish : Powder coated -End 1 diameter : 1/2in. -End 1 diameter type : MIP -End 2 diameter : 1/2in. -End diameter 2 type : Sweat -Average lead content : Lead-free -Maximum pressure : 125 psi -Antisiphon -Frost-proof Specifications - Dimension: 2.6in. H x 3.5in. W x 17.19in. L - Weight: 1.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.