Zoro Homepage

Stem Lock SL-65

  • Mfr # SL-65

  • Zoro # G2688551


product price: $74.59
/ea

Key Features

Body Material
Brass
Includes
2 Keys, Cylinder Lock, Locking Nut, Tee Key
For Use With
Woodford Models 65 and 67
Size
1/4" to 1/2"
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-65
Zoro #
G2688551
UPC #
671090015603
Country of Origin
United States

Dimensions

Size
1/4" to 1/2"

Details

Item
Stem Lock
Body Material
Brass
Includes
2 Keys, Cylinder Lock, Locking Nut, Tee Key
For Use With
Woodford Models 65 and 67
Material
Brass
Product Type
Stem Lock
Compatible with Manufacturer Model Number
65, 67
For Use With Mfr. Model Number
65, 67
Compatible Manufacturer Part Number
65, 67
Compatible Manufacturer Model Number
65, 67
Compatible with Manufacturer Model No.
65, 67
Compatible with Mfr. Model No.
65, 67
For Use with Mfr Model Number
65, 67
Compatible Pump Manufacturer Part Number
65, 67
Compatible Mfr. Model Number
65, 67

Description

The Woodford Model 65 and 67 Stem Lock is a vandal-resistant device. Locking tee key is included. Replace the standard packing nut with the furnished brass locking nut and snap on the lock. Woodford, The Choice of Professionals.


  • • Fits Woodford Models 65, 67, B65, B67, RB65, RB67, MB65, MB67, 70, 74, 75, 76, 84, 86
  • • Will not fit B65/67-F with flat door of the Model 68 Undercover wall hydrant
  • • Vandal resistant stem lock
  • • Use tee key to operate faucet
  • • Easy installation
  • • Woodford, The Choice of Professionals

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.