1 in. x 3/4 in. NPT x MPT 1-1/4 in. Galvanized Steel Pipe x 4 ft. Bury Y1 Freezeless Yard Hydrant

  • Mfr # Y1-4
  • Zoro # G603526959
product price: 
$
237.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Y1-4
Zoro #
G603526959
UPC #
671090003914
Country of Origin
United States

Dimensions

Bury Depth
4 foot

Description

The Woodford IOWA Model Y1 (Orange Head) 1 in. NPT variable-flow yard hydrant is immediate-flowing, even in sub-zero conditions and is made in the USA. The adjustable linkage provides easy and positive adjustment of the lever lock tension. A rod guide eliminates side pull on the rod, reducing wear on the packing, packing nut and the stem. The one piece variable-flow plunger and the large cushion type seal for long life, assuring shut-off, even when foreign particles are present in the water line. The flow finder and lock automatically sets the same flow each time or can be locked against accidental opening. And the Y1 automatically drains when shut-off.


  • • 4 Foot Bury - 84 1/2 in. overall length (36 1/2 in. above ground)
  • • Immediate-flow, even in sub-zero temperatures
  • • Automatic draining: Will not freeze when shut-off valve is properly installed below frost line and all devices are removed from nozzle
  • • 1 in. NPT female inlet, 1 1/4-in hot-dipped American Schedule 40 seamless galanized steel pipe and 3/8 in. stainless steel operating pipe
  • • Rod guide eliminates side pull on rod and reduces wear on packing, packing nut and stem
  • • Flow-finder and lock automatically sets the same flow each time or can be locked against accidental opening
  • • Adjustable link provides easy and positive adjustment of the lever lock tension
  • • One-piece variable flow plunger assures shut-off, even when foreign particles are present in the water line
  • • All repairs can be made at the top of the unit without removing hydrant from the ground Repair parts readily available
  • • Graphite packing for lubricity and long life

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.