1 in. x 3/4 in. NPT x MPT 1-1/4 in. Galvanized Steel Pipe x 5 ft. Bury Y1 Freezeless Yard Hydrant
- Mfr # Y1-5
- Zoro # G403526920
Key Features
Specifications
Product Information
- MFR #
- Y1-5
- Zoro #
- G403526920
- UPC #
- 671090003938
- Country of Origin
- United States
Dimensions
- Bury Depth
- 5 foot
Description
The Woodford IOWA Model Y1 (Orange Head) 1 in. NPT variable-flow yard hydrant is immediate-flowing, even in sub-zero conditions and is made in the USA. The adjustable linkage provides easy and positive adjustment of the lever lock tension. A rod guide eliminates side pull on the rod, reducing wear on the packing, packing nut and the stem. The one piece variable-flow plunger and the large cushion type seal for long life, assuring shut-off, even when foreign particles are present in the water line. The flow finder and lock automatically sets the same flow each time or can be locked against accidental opening. And the Y1 automatically drains when shut-off. Woodford, The Choice of Professionals.
- • 5 ft bury - 96 1/2 in. overall length of hydrant
- • This model Y1 yard hydrant features a variable flow
- • Woodford has manufactured the IOWA hydrant for over 50 years
- • 1 1/4 in. (1 5/8 in. OD) galvanized steel pipe casing
- • Rod guide eliminates side pull on rod and reduces wear on packing, packing nut and stem
- • Flow-finder and lock automatically sets the same flow each time or can be locked against accidental opening
- • Adjustable link provides easy and positive adjustment of the lever lock tension
- • One-piece variable flow plunger assures shut-off, even when foreign particles are present in the water line
- • All repairs can be made at the top of the unit without removing hydrant from the ground Repair parts readily available
- • Graphite packing for lubricity and long life
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.