1/2 in. PEX x 20 in. L Brass Freezeless Model 17 Anti-Siphon Sillcock

  • Mfr # 17PX-20-MH

  • Zoro # G803527060


product price:  $71.25
/ea

Key Features

wall thickness
20
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17PX-20-MH
Zoro #
G803527060
UPC #
671090073092
Country of Origin
United States

Dimensions

Length
20
wall thickness
20

Details

Inlet Type
PX

Description

The Woodford freezeless Model 17 anti-siphon protected outdoor wall faucet is designed and intended for year-round residential irrigation purposes regardless of outside temperature. This faucet will not rupture from freezing when the valve is shut off and the hose is removed. The model 17 contains an integral backflow protection device which protects up to 125 psi of backpressure and therefore does not require an add-on vacuum breaker. Round, powder-coated, die-cast aluminum handle, stainless steel seat to prevent from leaking at the back of the faucet and full-circle operating threads for a secure fit. The Model 17 is intended for irrigation use and outdoor watering and shall not be subjected to more than (12) hours of continuous water pressure. Woodford, The Choice of Professionals.


  • • PX inlet - 1/2 in. PEX tube fitting
  • • 20 in. wall thickness plus the 1 1/8 in. PX inlet = 21 1/8 in. from the back of the faucet
  • • Designed and intended for year-round residential irrigation purposes regardless of outside temperature
  • • Stainless steel seat to prevent from leaking at the back of the faucet
  • • Anti-siphon protection; Integral backflow device protects up to 1.25 psi of backpressure, eliminating the need for an add-on vacuum breaker
  • • Faucet will not rupture from freezing when the valve is shut off and the hose is removed
  • • EPDM rubber packing helps prevent leaking behind the packing nut
  • • Full-circle operating threads on the valve body and retainer for a secure fit
  • • Not intended for continuous use. Outdoor watering and shall not be subjected to more than (12) hours of continuous water pressure.
  • • Powder-coated die-cast aluminum round handle for strength

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.