Chrome 22CP Freezeless Hot and Cold Box Faucet 10 Inch Rough Brass

  • Mfr # B22CP-10-BR

  • Zoro # G714599750


product price:  $1,055.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B22CP-10-BR
Zoro #
G714599750
UPC #
671090080410
Country of Origin
Unknown

Dimensions

Overall Length
7 in
Overall Width
12 in

Details

Item
Wall Hydrants

Description

  • Genuine Woodford Manufacturing
  • Chrome finish
  • 10 inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.