Frostproof Wall Hydrant, 12 In.

  • Mfr # 65P-12

  • Zoro # G1536333


product price:  $290.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4" FNPT
Outlet Size
3/4" Hose
Recommended Wall Opening
2" x 3-7/8"
Max. Pressure
125 psi
Max. Temp.
120 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65P-12
Zoro #
G1536333
UPC #
671090028948
Country of Origin
United States

Dimensions

Inlet Size
3/4" FNPT
Outlet Size
3/4" Hose
Wall Thickness
12"
Length
12
Overall Length
16 in
wall thickness
12
For Wall Opening Height
2 in
For Wall Thickness - Maximum
12 in
For Wall Opening Width
3 7/8 in
Rod Length
14 1/2 in
Inlet Connection Size
3/4 in
Outlet Connection Size
3/4 in
Rod Diameter
3/8 in

Details

Item
Frostproof Wall Hydrant
Recommended Wall Opening
2" x 3-7/8"
Max. Pressure
125 psi
Max. Temp.
120 Degrees F
Handle Type
Key
Includes
Key, Vacuum Breaker
Casing Material
Polished Brass
Standards
ASSE, GOVERNMENT SPEC WW-P-541b, IAPMO
Product Type
Wall Hydrant
Outlet Connection Gender
Male
Pressure - Maximum
125 psi
Inlet Connection Type
NPT
Frost Resistance
Freeze-Resistant
Number of Outlets
1
Outlet Connection Type
GHT
Face Type
Non-Enclosed
Inlet Connection Gender
Female
Finish
Polished
Locking
Lockable
Face Shape
Rectangle
Temperature - Maximum
120 Degrees F
Face Material
Brass

Description

The Woodford commercial Model 65 is an automatic draining, freezeless wall hydrant that includes a Nidel Model 34HA single-check vacuum breaker. Hydrant drains as handle is shut off, even if hose is attached. To close and drain hydrant, turn key clockwise until seated and water drains out of opening, or hydrant may freeze and burst. Woodford, The Choice of Professionals.


  • • Automatic Draining Freezeless Wall Hydrant
  • • Protected with 37HA-CH Vacuum Breaker, 3/4 in. male hose thread, ASSE 1052 approved, IAPMO listed, Field Testable
  • • Automatic Draining - No sprayback
  • • 3/8 in. solid brass operating rod
  • • Tee key standard
  • • Repair parts readily available
  • • Woodford, The Choice of Professionals
  • • Made in the USA

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.