Shop WOODFORD MFG
See all product information
Create Account
Model 101 Wall Faucet C Inlet
- Mfr # 101C
- Zoro # G623560858
product price:Â
$
44.59
/ea
Key Features
Overall Width
6 in
Max. Temp.
120 Degrees F
Color
Brass
Max. Pressure
125 psi
Material
Red brass, solid brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 101C
- Zoro #
- G623560858
- UPC #
- 671090000425
- Country of Origin
- Unknown
- Item
- Wall Faucets
- Max. Temp.
- 120 Degrees F
- Color
- Brass
- Max. Pressure
- 125 psi
- Material
- Red brass, solid brass
Dimensions
- Overall Width
- 6 in
- Length
- 8 in
Description
The Model 101 is an anti-siphon protected wall faucet designed with the classic Woodford look for irrigation purposes in mild climate areas. The Model 101 utilizes Woodford atmospheric vent and patented check to provide anti-siphon protection. This feature eliminates the need for an add-on vacuum breaker that restricts flow
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.