Shop WOODFORD MFG
See all product information
Create Account
Model 17 Wall Faucet CP Inlet 10 in, Metal Handle
- Mfr # 17CP-10-MH
- Zoro # G823560795
product price:Â
$
72.75
/ea
Key Features
Max. Temp.
120 Degrees F
Color
Copper
Wall Thickness
10 in
Material
Brass
Overall Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17CP-10-MH
- Zoro #
- G823560795
- UPC #
- 671090014095
- Country of Origin
- Unknown
- Max. Temp.
- 120 Degrees F
- Color
- Copper
- Item
- Wall Faucets
- Material
- Brass
- Connection Type
- 1/2" Male Pipe Thread, 1/2" Female Sweat
- Max. Pressure
- 125 psi
Dimensions
- Wall Thickness
- 10 in
- Overall Width
- 4 in
- Length
- 17 in
Description
The Freezeless Model 17 is designed and intended for year-round residential irrigation purposes regardless of outside temperature. This faucet will not rupture from freezing when the valve is shut off and the hose is removed. The Model 17 contains an integral backflow protection device which protects up to 125 psi of backpressure and therefore does not require an add-on vacuum breaker. This ASSE 1019 device is intended for irrigation use and outdoor watering and shall not be subjected to more than (12) hours of continuous water pressure. WARNING - Faucet must be installed with downward pitch toward nozzle and hose must be removed in freezing weather or faucet may freeze and burst. Inlet Descriptions.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.