Model 19 Wall Faucet 1/2 PX Inlet 10 in, Black Handle
- Mfr # 19PX-10-BH
- Zoro # G823560382
product price:Â
$
86.99
/ea
Key Features
Material
Brass
Max. Pressure
125 psi
Color
Copper
Max. Temp.
120 Degrees F
Overall Width
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19PX-10-BH
- Zoro #
- G823560382
- UPC #
- 671090045143
- Country of Origin
- Unknown
- Material
- Brass
- Max. Pressure
- 125 psi
- Color
- Copper
- Max. Temp.
- 120 Degrees F
- Item
- Wall Faucets
Dimensions
- Overall Width
- 15 in
- Wall Thickness
- 10 in
- Length
- 12 in
Description
The Freezeless Model 19 is designed for year-round residential irrigation regardless of outdoor temperature, featuring integral backflow protection up to 125 psi (no add-on vacuum breaker required), and is intended for outdoor watering with a maximum of 12 hours of continuous water pressure.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.