Shop WOODFORD MFG
See all product information
Create Account
Model 22W Freezeless Hot & Cold Wall Faucet 12 in, Metal Handle
- Mfr # 22W-12-MH
- Zoro # G823561396
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Wall Thickness
12 in
Max. Pressure
125 psi
Color
Copper
Max. Temp.
120 Degrees F
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22W-12-MH
- Zoro #
- G823561396
- UPC #
- 671090014941
- Country of Origin
- Unknown
- Item
- Wall Faucets
- Max. Pressure
- 125 psi
- Color
- Copper
- Max. Temp.
- 120 Degrees F
- Material
- Brass
Dimensions
- Wall Thickness
- 12 in
- Overall Width
- 8 in
- Length
- 18 in
Description
The Freezeless Model 22 hot and cold faucet is designed for year-round irrigation and cleaning regardless of outside temperature, with separate hot and cold inlet tubes for manual temperature control and cross-contamination protection; it features patented pressure relief valves to prevent bursting in freezing conditions if a hose is left on, includes integral backflow protection (no add-on vacuum breaker required), and as an ASSE 1019 device is intended for outdoor watering and irrigation with no more than 12 hours of continuous water pressure.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.