Shop WOODFORD MFG
See all product information
Create Account
Model 30 Wall Faucet CP Inlet 10 in
- Mfr # 30CP-10
- Zoro # G523561221
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Overall Width
5 in
Max. Pressure
125 psi
Wall Thickness
10 in
Connection Type
1/2" Male Pipe Thread, 1/2" Female Sweat
Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30CP-10
- Zoro #
- G523561221
- UPC #
- 671090021376
- Country of Origin
- Unknown
Dimensions
- Overall Width
- 5 in
- Wall Thickness
- 10 in
- Length
- 18 in
Details
- Max. Pressure
- 125 psi
- Connection Type
- 1/2" Male Pipe Thread, 1/2" Female Sweat
- Material
- Brass
- Max. Temp.
- 120 Degrees F
- Item
- Wall Faucets
- Color
- Copper
Description
The Woodford Model 30 faucet automatically drains with or without a hose attached and is intended for irrigation purposes, designed for residential and light commercial outdoor water service applications.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.