Model 65 Wall Hydrant C Inlet 12 in
- Mfr # 65C-12
- Zoro # G423561291
product price:Â
$
393.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Wall Thickness
12 in
Max. Temp.
120 Degrees F
Connection Type
3/4" Copper Water Tube
Color
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65C-12
- Zoro #
- G423561291
- UPC #
- 671090028344
- Country of Origin
- Unknown
Dimensions
- Wall Thickness
- 12 in
- Overall Width
- 6 in
- Length
- 19 in
Details
- Material
- Brass
- Max. Temp.
- 120 Degrees F
- Connection Type
- 3/4" Copper Water Tube
- Color
- Copper
- Max. Pressure
- 125 psi
- Item
- Wall Hydrants
Description
The Model 65, B65, and RB65 are automatic-draining, freezeless wall hydrants with single-check hose-connection anti-siphon vacuum breakers that drain as the handle is shut off, even if a hose is attached, and are designed for irrigation purposes to blend with modern architecture for installation on restaurants, schools, office buildings, churches, apartments, motels, stores, shopping centers, and industrial buildings.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.