Shop WOODFORD MFG
See all product information
Create Account
Model 67 Wall Hydrant C Inlet 6 in
- Mfr # 67C-6
- Zoro # G123561201
product price:Â
$
372.99
/ea
Free Shipping & Returns
Key Features
Color
Chrome
Max. Pressure
125 psi
Connection Type
3/4" Copper Water Tube
Length
15 in
Overall Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 67C-6
- Zoro #
- G123561201
- UPC #
- 671090016204
- Country of Origin
- Unknown
Dimensions
- Length
- 15 in
- Overall Width
- 6 in
- Wall Thickness
- 6 in
Details
- Color
- Chrome
- Max. Pressure
- 125 psi
- Connection Type
- 3/4" Copper Water Tube
- Max. Temp.
- 120 Degrees F
- Material
- Brass
- Item
- Wall Hydrants
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.