Zoro Homepage

Model H3 - Heated Sanitary Yard Hydrant - C25

  • Mfr # H34-C25

  • Zoro # G703527368


product price: $562.99
/ea
Free Shipping & Returns

Key Features

Overall Length
25
Cord Length
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H34-C25
Zoro #
G703527368
UPC #
671090005369
Country of Origin
United States

Dimensions

Overall Length
25
Cord Length
25 in

Description

The Model H34 is a sanitary, frost proof yard hydrant. When the hydrant is shut off, all water is contained in the hydrant and piping system, instead of draining into the sub-soil. The thermostatically controlled heating element keeps the water in the hydrant from freezing even at conditions down to 20 degrees below zero. A Backflow Preventer protects the hose connection from backflow contamination in freezing and non-freezing conditions. The H34 is easy to install, since its connection to the piping system only extends one foot below finished grade. All preventative maintenance procedures and repairs can be completed from the top of unit, without removing hydrant from the source piping. Woodford, The Choice of Professionals.


  • • Heater element: thermostatically controlled 65 watt, 120 volt, 60 cycle, low watt density heating element
  • • H34-C25 includes a 25 ft cord
  • • Construction: brass head and heater cap
  • • Casing: 1 in. galvanized steel pipe
  • • Male Inlet: 1′′ NPT
  • • Outlet Nozzle: 3/4′′ male hose thread
  • • Conduit Fitting: 1/2” NPT female
  • • Handle: Polycarbonate wheel handle
  • • Parts readily available
  • • Woodford, The Choice of Professionals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.