Woodford 3/4Xclose Coupled Fpt Chrome Auto Drain Frzls Ba

  • Mfr # B67P-CC

  • Zoro # G614599751


product price:  $696.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9 in
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B67P-CC
Zoro #
G614599751
UPC #
671090020942
Country of Origin
Unknown

Dimensions

Overall Length
9 in
Overall Width
8 in

Details

Item
Wall Hydrants

Description

  • Genuine Woodford Manufacturing
  • Model B67
  • Chrome Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.