Zoro Homepage

14W07 W/25 16-3SO 15W07

  • Mfr # 14W07A163

  • Zoro # G0384168


product price: $253.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP67
Type
Cordset
Length
7.62m (25.0')
Cord Type
16/3 SOOW
Voltage - Maximum
250V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14W07A163
Zoro #
G0384168
UPC #
78678898069
Country of Origin
Mexico

Dimensions

Length
7.62m (25.0')
Cord Grip Body Size
F2 1/2"

Details

IP Rating
IP67
Type
Cordset
Cord Type
16/3 SOOW
Voltage - Maximum
250V
UL
E38085
Flange
No
Lighted Connector
No
Flip Lid
No
Current - Maximum per Contact
15.0A
Poles
3-pole/3-wire
Gender
Male-Female
GFCI
No
Locking Blade
No
CSA
LR6837
Receptacle Type
Single
NEMA Configuration
Non-NEMA
Series
130146
Product Name
Watertite Extreme
Item
Cordset

Description

Watertite Cordset 16 Gauge SOOW, 3 Pole/3 Wire, Cordset Length 7.62m (25.0 ft.), Non-NEMA 15A/125V, 10A/250V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.