Zoro Homepage

28W74 W/100 10-4SO 29W74

  • Mfr # 28W74D104

  • Zoro # G0405852


product price: $1,240.99
/ea
Free Shipping & Returns

Key Features

Length
30.48m (100.0')
UL
E38085
Locking Blade
Yes
Flange
No
Current - Maximum per Contact
30.0A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28W74D104
Zoro #
G0405852
UPC #
78678871089
Country of Origin
Mexico

Dimensions

Length
30.48m (100.0')
Cord Grip Body Size
F4 1"

Details

UL
E38085
Locking Blade
Yes
Flange
No
Current - Maximum per Contact
30.0A
Gender
Male-Female
Voltage - Maximum
125V / 250V
Cord Type
12/3 SOOW
GFCI
No
Poles
3-pole/4-wire
Flip Lid
No
CSA
LR6837
Lighted Connector
No
Item
Cordset

Description

Watertite Cordset, 10 Gauge SOOW, 3 Pole/4 Wire, Cordset, Length 30.48m (100.0 ft.), NEMA L14-30, 125V/250V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.