
28W74BLK W/25 FT. 10-4SOW 29W7BLK NEMAL14-30
Mfr # 28W74A104BLK
Zoro # G0398326
product price:Â $690.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP67
Type
Cordset
Length
7.62m (25.0')
Cord Grip Body Size
F4 1"
Locking Blade
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28W74A104BLK
Zoro #
G0398326
UPC #
78678812799
Country of Origin
Mexico
Dimensions
Length
7.62m (25.0')
Cord Grip Body Size
F4 1"
Details
IP Rating
IP67
Type
Cordset
Locking Blade
Yes
Poles
3-pole/4-wire
Lighted Connector
No
GFCI
No
Gender
Male-Female
Voltage - Maximum
125V / 250V
Cord Type
10/4 SOOW
Current - Maximum per Contact
30.0A
Flip Lid
No
Flange
No
Product Name
Watertite Extreme
NEMA Configuration
NEMA L14-30
Series
130143
Item
Cordset
Description
Watertite UV Resistant Cordset, 10 Gauge SOOW, 3 Pole/4 Wire, Cordset, Length 7.62m (25.0 ft.), NEMA L14-30, 125V/250V, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.