Zoro Homepage

6-20R Watertite Connectors Black

  • Mfr # 1301460069

  • Zoro # G905785047


product price: $72.65
/ea

Key Features

Connector Type
Female
Max. Voltage
250V
Current Rating
20 A
Standards
CSA Certified; UL E10176
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301460069
Zoro #
G905785047
UPC #
-
Country of Origin
Mexico

Details

Connector Type
Female
Max. Voltage
250V
Current Rating
20 A
Standards
CSA Certified; UL E10176

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.