Shop WOODHEAD
See all product information
Create Account
92433 W/1533 ATTACHED
- Mfr # 92433-1533
- Zoro # G2132287
product price:Â
$
1,963.99
/ea
Free Shipping & Returns
Key Features
Retractable Cord Length
50 ft
Number of Outlets
1
Retractable Cord Ending Configuration
NEMA 5-20R
Wire Size
12 AWG
Reel Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 92433-1533
- Zoro #
- G2132287
- UPC #
- 78678834666
- Country of Origin
- Mexico
- Item
- Cord Reel
- Number of Outlets
- 1
- Retractable Cord Ending Configuration
- NEMA 5-20R
- Reel Color
- Yellow
- Cord Color
- Yellow
- Tension Method
- Ratchet Lock
- Max. Amps
- 18 A
- Reel Mounting
- Rigid
- Standards
- CSA LR29921; UL E22769
- Features
- Ratchet Drum Lock; 5° - 270° Guide Arm
- Reel Material
- Cast Aluminum
- Voltage
- 120V
- Finish
- Powder Coating
- Retraction Force
- 4 lb
- GFCI
- No
- Duty
- Industrial
- CSA
- LR29921
- Number of Conductors
- 3
- Guide Arm
- 5° increments over 270° Arc
- Series
- 130083
- Product Name
- POW-R-MITE
- Primary Cord/Cable Entry
- 1" NPT
Dimensions
- Retractable Cord Length
- 50 ft
- Wire Size
- 12 AWG
- Size
- Primary Cord Entry: 1" NPT
- Width
- 244.35mm (9.620")
- Height
- 0.37m (14.50")
- Depth
- 0.34m (13.50")
Description
Woodhead POW-R-MITE Industrial Duty Cable Reel, 12/3 SOW, 15.24m (50.0 ft.) Cord Length with 20A Connector and Ball Stop
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.