
Ac Power Plugs & Receptacles Dup Recept 5-15R Brown
Mfr # 1301480075
Zoro # G705786299
product price:Â $41.95
/ea
Sold in multiples of 2 for $83.90
Key Features
Receptacle Type
Single
Current Rating
15 A
Standards
CSA Certified, UL E46238
Max. Voltage
125V
Connector Type
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301480075
Zoro #
G705786299
UPC #
-
Country of Origin
United States
Details
Item
Straight Blade Connector
Receptacle Type
Single
Current Rating
15 A
Standards
CSA Certified, UL E46238
Max. Voltage
125V
Connector Type
Female
Type
Receptacle
Series
130148
Current - Maximum per Contact
15.0A
UL
E46237
GFCI
No
Flip Lid
No
Flange
No
Product Name
Safeway
CSA
LR6837
Locking Blade
No
NEMA Configuration
NEMA 5-15
Lighted Connector
No
Poles
2-pole/3-wire
Current
15 A
Maximum Voltage
125 V
NEMA Receptacle Configuration
5-15R
Number of Wires
3
Number of Poles
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.