Zoro Homepage

Ac Power Plugs & Receptacles Flanged Inlet Non-Nema

  • Mfr # 1301490014

  • Zoro # G105786738


product price: $34.15
/ea
Sold in multiples of 3 for $102.45

Key Features

Maximum Voltage
125/250 V
Series
130149
Type
Inlet
Locking Blade
Yes
Voltage - Maximum
125V / 250V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301490014
Zoro #
G105786738
UPC #
-
Country of Origin
Mexico

Details

Item
Inlet
Maximum Voltage
125/250 V
Series
130149
Type
Inlet
Locking Blade
Yes
Voltage - Maximum
125V / 250V
Product Name
Safeway
GFCI
No
Flange
Yes
Receptacle Type
Single
Gender
Male
Lighted Connector
No
Poles
3-pole/3-wire
Current - Maximum per Contact
10.0A, 15.0A
NEMA Configuration
Non-NEMA Locking
Flip Lid
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.