Ac Power Plugs & Receptacles Fs/Fd Cover 4P5W L22-20 Wt
Mfr # 1301470153
Zoro # G905786242
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
480 V
IP Rating
IP67
Current
20 A
Features
Flip Lid
Type
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301470153
Zoro #
G905786242
UPC #
-
Country of Origin
Mexico
Details
Item
Watertite Extreme
Maximum Voltage
480 V
IP Rating
IP67
Current
20 A
Features
Flip Lid
Type
Receptacle
Current Rating
20 A
Connector Type
Female
Max. Voltage
480V
Standards
UL E68122
Series
130147
Flip Lid
Yes
Voltage - Maximum
3Ø 480V
GFCI
No
Flange
No
Current - Maximum per Contact
20.0A
Product Name
Watertite Extreme
Receptacle Type
Single
Locking Blade
Yes
Poles
4-pole/5-wire
NEMA Configuration
NEMA L22-20
Lighted Connector
No
UL
E68122
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.