Ac Power Plugs & Receptacles L14-20 Watertite 125V/250V
Mfr # 1301470053
Zoro # G705785445
product price:Â $94.39
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
250 V
IP Rating
IP67
Current
20 A
Max. Voltage
250V
Connector Type
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301470053
Zoro #
G705785445
UPC #
-
Country of Origin
Mexico
Dimensions
Cord Grip Body Size
F3 3/4"
Details
Item
Watertite Extreme
Maximum Voltage
250 V
IP Rating
IP67
Current
20 A
Max. Voltage
250V
Connector Type
Female
Standards
CSA Certified; UL E10176
Current Rating
20 A
Series
130147
Type
Connector
Product Name
Watertite Extreme
Locking Blade
Yes
Receptacle Type
Single
Flange
No
Lighted Connector
No
Poles
3-pole/4-wire
Flip Lid
No
UL
E10176
CSA
LR6837
GFCI
No
NEMA Configuration
NEMA L14-20
Current - Maximum per Contact
20.0A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.