Ac Power Plugs & Receptacles L16-20R Sngl Fliplid Cover Plate
Mfr # 1301470150
Zoro # G505786246
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
480 V
IP Rating
IP67
Current
20 A
Connector Type
Female
Features
Flip Lid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1301470150
Zoro #
G505786246
UPC #
-
Country of Origin
Mexico
Details
Item
Watertite Extreme
Maximum Voltage
480 V
IP Rating
IP67
Current
20 A
Connector Type
Female
Features
Flip Lid
Standards
CSA Certified; UL E68122
Max. Voltage
480V
Type
Receptacle
Current Rating
20 A
Series
130147
Voltage - Maximum
3ØY 480V
Product Name
Watertite Extreme
Flip Lid
Yes
UL
E68122
Current - Maximum per Contact
20.0A
NEMA Configuration
NEMA L16-20
Lighted Connector
No
Locking Blade
Yes
GFCI
No
Poles
3-pole/4-wire
Receptacle Type
Single
CSA
LR6837
Flange
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.