Ac Power Plugs & Receptacles Plug L5-30 Hi-Amp Turnex 125V
Mfr # 1301450048
Zoro # G605784364
product price: $50.95
/eaSold in multiples of 2 for $101.90
Key Features
Maximum Voltage
125 V
Current
30 A
Max. Voltage
125V
Current Rating
30 A
Connector Type
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301450048
Zoro #
G605784364
UPC #
-
Country of Origin
Mexico
Details
Item
Safeway Plug
Maximum Voltage
125 V
Current
30 A
Max. Voltage
125V
Current Rating
30 A
Connector Type
Male
Series
130145
Type
Plug
Standards
CSA Certified; UL E10176
Current - Maximum per Contact
30.0A
Locking Blade
Yes
CSA
LR6837
Lighted Connector
No
Flange
No
GFCI
No
Flip Lid
No
Product Name
Safeway
NEMA Configuration
NEMA L5-30
Poles
2-pole/3-wire
UL
E10176
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.