Ac Power Plugs & Receptacles Plug Nema L5-20 125V Watertite

  • Mfr # 1301470018

  • Zoro # G605785286


product price:  $53.39
/ea
Sold in multiples of 2 for $106.78

Key Features

Maximum Voltage
125 V
IP Rating
IP67
Current
20 A
Standards
CSA Certified; UL E10176
Current Rating
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301470018
Zoro #
G605785286
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
F3 3/4"

Details

Item
Watertite Extreme
Maximum Voltage
125 V
IP Rating
IP67
Current
20 A
Standards
CSA Certified; UL E10176
Current Rating
20 A
Max. Voltage
125V
Type
Plug
Series
130147
Connector Type
Male
Lighted Connector
No
NEMA Configuration
NEMA L5-20
Current - Maximum per Contact
20.0A
GFCI
No
Locking Blade
Yes
UL
E10176
Product Name
Watertite Extreme
Flange
No
Flip Lid
No
Poles
2-pole/3-wire
CSA
LR6837

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.