Ac Power Plugs & Receptacles Plug Watertite L6-30P 250V

  • Mfr # 1301470074

  • Zoro # G005786098


product price: $68.95
/ea
Sold in multiples of 2 for $137.90

Key Features

Maximum Voltage
250 V
IP Rating
IP67
Current
30 A
Type
Plug
Series
130147
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301470074
Zoro #
G005786098
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
F4 1"

Details

Item
Watertite Extreme
Maximum Voltage
250 V
IP Rating
IP67
Current
30 A
Type
Plug
Series
130147
Standards
CSA Certified; UL E10176
Connector Type
Male
Current Rating
30 A
Max. Voltage
250V
GFCI
No
NEMA Configuration
NEMA L6-30
UL
E10176
Flip Lid
No
CSA
LR6837
Lighted Connector
No
Product Name
Watertite Extreme
Flange
No
Poles
2-pole/3-wire
Locking Blade
Yes
Current - Maximum per Contact
30.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.