Ac Power Plugs & Receptacles Watertite 120/208V Turnex
Mfr # 1301470091
Zoro # G705785872
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
250 V
IP Rating
IP67
Current
30 A
Current Rating
30 A
Type
Connector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301470091
Zoro #
G705785872
UPC #
-
Country of Origin
Mexico
Dimensions
Cord Grip Body Size
F4 1"
Details
Item
Watertite Extreme
Maximum Voltage
250 V
IP Rating
IP67
Current
30 A
Current Rating
30 A
Type
Connector
Series
130147
Connector Type
Female
Max. Voltage
250V
Standards
CSA Certified; UL E10176
Receptacle Type
Single
Lighted Connector
No
GFCI
No
Flange
No
Locking Blade
Yes
Product Name
Watertite Extreme
NEMA Configuration
Non-NEMA Locking
Flip Lid
No
Poles
4-pole/4-wire
CSA
LR6837
Current - Maximum per Contact
30.0A
UL
E10176
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.