Shop WOODHEAD
See all product information
Create Account
Arcarrest Angle Plug, Switch-Rated, 30.0A, 250V Ac, 3-Pole
- Mfr # ARC30MAB03
- Zoro # G505949856
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
250 V AC
IP Rating
IP69K
Current
30 A
Number of Ports
3
Connector Type
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ARC30MAB03
- Zoro #
- G505949856
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 3.41 in
- Wire Size (AWG)
- 8 to 12
Details
- Item
- Circular Connector
- Maximum Voltage
- 250 V AC
- IP Rating
- IP69K
- Current
- 30 A
- Number of Ports
- 3
- Connector Type
- Male
- Standards
- UL E145923
- Series
- 112219
- Current Rating
- 30 A
- Max. Voltage
- 250V AC
- Type
- Plug
- Features
- Flanged
- Current - Maximum per Contact
- 30.0A
- GFCI
- No
- Flange
- Yes
- UL
- E145923
- Lighted Connector
- No
- Product Name
- ArcArrest
- Specialty
- Switch-Rated
- Poles
- 3
- Flip Lid
- No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.