Shop WOODHEAD
See all product information
Create Account
Arcarrest Angle Plug, Switch-Rated, 30.0A, 480V Ac, 2-Pole
- Mfr # ARC30MAE02
- Zoro # G805949747
product price:Â
$
131.99
/ea
Sold in multiples of 2 for
$263.98
Free Shipping & Returns
Key Features
Current Rating
30 A
IP Rating
IP69K
Maximum Voltage
480 V AC
Current
30 A
Standards
UL E145923
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ARC30MAE02
- Zoro #
- G805949747
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 3.41 in
- Wire Size (AWG)
- 8 to 12
Details
- Item
- Wire Connector
- Current Rating
- 30 A
- IP Rating
- IP69K
- Maximum Voltage
- 480 V AC
- Current
- 30 A
- Standards
- UL E145923
- Connector Type
- Male
- Series
- 112219
- Max. Voltage
- 480V AC
- Features
- Flanged
- Type
- Plug
- Flange
- Yes
- Specialty
- Switch-Rated
- Lighted Connector
- No
- Flip Lid
- No
- Current - Maximum per Contact
- 30.0A
- Poles
- 2
- UL
- E145923
- GFCI
- No
- Product Name
- ArcArrest
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.