Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bp D 4P Mr Sk 1/2 Npt #10 Pvc .5M

  • Mfr # 1300660236

  • Zoro # G705782192


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
600 V
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
90 Degrees C
Length
0.50m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1300660236
Zoro #
G705782192
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.50m
Mounting Thread Size
1/2" - 14 NPT
Wire Size
10 AWG

Details

Item
Receptacle
Maximum Voltage
600 V
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
90 Degrees C
Series
130066
Type
Single Ended (pigtail)
Poles
4
Product Name
BradPower D-Size
Gender
Male
UL
E258922
Temperature Range - Operating
-20° to +90°C
Voltage - Maximum
600V
Material - Component
Clear Annodized Aluminum
Panel Mount
Front
Current - Maximum per Contact
32.0A
Coupling Type
External Thread
Wire/Cable Type
UL 1015
Keyway
Single
Orientation
Straight
Max. Amps
32 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.