
Cable Glands, Strain Reliefs & Cord Grips Max-Loc F1 3/8 90 (.375-.437)
Mfr # 1300980035
Zoro # G105788251
product price: $24.15
/eaSold in multiples of 4 for $96.60
Key Features
Material
Nylon
Series
130098
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Right Angle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300980035
Zoro #
G105788251
UPC #
-
Country of Origin
Mexico
Dimensions
Thread Size
3/8" NPT
Cable Diameter
9.53-11.10mm (.375-.437")
Details
Material
Nylon
Series
130098
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Right Angle
O-Ring
No
Number of Holes
1
CSA
LR32159
NEMA Rating
NEMA 3R
UL
E76954
Body Style
90° Angle
Color - Grommet
Green
Product Name
MAX-LOC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.