Cable Glands, Strain Reliefs & Cord Grips Max-Loc Strain Relief Crd Grip
Mfr # 1300980099
Zoro # G905788772
product price:Â $15.79
/ea
Sold in multiples of 25 for $394.75
Key Features
Series
130098
Material
Nylon
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300980099
Zoro #
G905788772
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Diameter
11.10-14.27mm (.437-.562")
Thread Size
3/4" NPT
Details
Series
130098
Material
Nylon
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Straight
CSA
LR32159
Number of Holes
1
Product Name
MAX-LOC
NEMA Rating
NEMA 6P
O-Ring
Yes
Color - Grommet
Black
UL
E76954
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.