
Cable Glands, Strain Reliefs & Cord Grips Pm037 Medium Duty Grip
Mfr # 1300950165
Zoro # G605948728
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Series
130095
Standards
CSA Certified
Type
Straight
Product Name
Medium Duty
Eye Type
Flexible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300950165
Zoro #
G605948728
UPC #
-
Country of Origin
Mexico
Dimensions
Mesh Length
0.33m (13.00")
Cable Diameter
9.40-12.45mm (.370-.490")
Details
Series
130095
Standards
CSA Certified
Type
Straight
Product Name
Medium Duty
Eye Type
Flexible
Material - Grip
Galvanized Steel
CSA
LR32159
Approximate Break Strength
1179.34kg (2600 lbs)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.