Cable Glands, Strain Reliefs & Cord Grips Sr125-U Single U Eye

  • Mfr # 1300940393

  • Zoro # G005948519


product price:  $96.79
/ea
Sold in multiples of 3 for $290.37
Free Shipping & Returns

Key Features

Series
130094
Standards
CSA Certified
Type
Straight
Product Name
Standard Duty
Approximate Break Strength
762.04kg (1680 lbs)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1300940393
Zoro #
G005948519
UPC #
-
Country of Origin
Unknown

Dimensions

Mesh Length
0.406m (16.00")
Cable Diameter
31.75-37.85mm (1.250-1.490")
Bale Length
0.254m (10.00")

Details

Series
130094
Standards
CSA Certified
Type
Straight
Product Name
Standard Duty
Approximate Break Strength
762.04kg (1680 lbs)
Eye Type
Single
CSA
LR32159
Material - Grip
Non-magnetic Tin Bronze Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.