Shop All Indicator Lights
Woodhead
Cap Bumper (2A) Hazard Lamp
Mfr # 1470
Zoro # G405814292
Sold in multiples of 2 for $91.98
$91.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.33 in
- Height 1.23 in
Product Information
- Brand Woodhead
- MFR # 1470
- Zoro # G405814292
- Country of Origin United States
- Category Indicator Lights
Dimensions
Length | 3.33 in |
Height | 1.23 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 30A, 250V AC (OT30)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 12 in W, 4 in D, 1, Screw On (SC121504GNK)
- ZORO SELECT Round Indicator Light, Green, 24VDC (24M025)
- EATON Thermal Unit, 1.40 to 1.54A (FH19)
- SCHNEIDER ELECTRIC Pilot Light Complete, White, LED (XB4BVB1)
- SCHNEIDER ELECTRIC Pilot Light, LED, White, 22mm, 110-120VAC (XB5AVG1)
- DAYTON Miniature Indicator Light, Amber, 120V (22NY59)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-G)
- ZORO SELECT Flat Indicator Light, Green, 12VDC (24M129)
- ZORO SELECT Flat Indicator Light, Green, 12VDC (24M095)
- ZORO SELECT Raised Indicator Light, Red, 24V (20C846)
- Woodhead Switches