Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, 5-15R, 5-15P, 100 ft.

  • Mfr # 14W47D123

  • Zoro # G705919123


product price: $736.99
/ea
Free Shipping & Returns

Key Features

Receptacle Configuration
5-15R
Length
30.48m (100.0')
Plug Configuration
5-15P
Cord Length
100 ft.
Gauge/Conductor
12/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14W47D123
Zoro #
G705919123
UPC #
-
Country of Origin
United States

Dimensions

Length
30.48m (100.0')
Cord Length
100 ft.
Cord Grip Body Size
F2 1/2"

Details

Item
Cordset
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Gauge/Conductor
12/3
Standards
CSA LR6837, UL E38085
GFCI Protected
No
NEC Cord Designation
12/3 SOOW
IP Rating
IP67
Series
130143
Max. Amps
15A
Voltage
125V
Receptacle Type
Single
Locking Blade
No
Poles
2-pole/3-wire
Product Name
Watertite Extreme
Lighted Connector
No
CSA
LR6837
UL
E38085
Flange
No
Current - Maximum per Contact
15.0A
Flip Lid
No
NEMA Configuration
NEMA 5-15
Gender
Male-Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.